Shop All Conduit Fittings
Raco
Rigid 3-Piece Coupling, Steel, 3-3/8 In. L
Mfr # 1512
Zoro # G6134642
original price:
$141.20
10% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 3/8 in
Product Information
- Brand Raco
- MFR # 1512
- Zoro # G6134642
- UPC # 050169015124
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/8 in |
Conduit Trade Size | 3 in |
Length | 3.375 in |
Trade Size | 3 in |
Width | 4.531 in |
Thread Size | 3"-8 |
Height (In.) | 4.531 in |
Overall Width | 4 1/2 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 4 1/2 in |
Outside Diameter | 4.53 in |
Inside Diameter | 3.37 in |
Height | 4.531 in |
Dimensions | 3.375 in x 4.531 in x 4.531 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 3 in, Overall Length 3 3/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 In.-8, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cUL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Weight 4.17 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1045, 3RT1046 Contact Kit - Replaces 3RT1945-6A, 3-Pole (9363CV)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- SQUARE D Thermal Unit, 1.48 to 1.56A (A1.75)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- RACO Conduit Handy Ell 1/2In. Trade Size Fema (2652)
- Raco Conduit Fittings