Shop All Conduit Fittings
Raco
Reducing Washer, 3" to 1-1/4" Conduit Sz
Mfr # 1384
Zoro # G5491221
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 3" to 1-1/4"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1384
- Zoro # G5491221
- UPC # 050169013847
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" to 1-1/4" |
Overall Length | 1/8 in |
Conduit Size (In.) | 3 x 1-1/4 |
Length | 0.125 in |
Trade Size | 3 to 1-1/4 in |
Width | 3.813 in |
Height (In.) | 3.813 in |
Dimensions | 0.125 in x 3.813 in x 3.813 in |
Height | 3.813 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
For Use With | Fittings and Enclosures |
Material | Steel |
Conduit Hole | 3" |
Function | Reduce the Size of the Opening |
Sub-Category | Installation Accessories |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 3 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- RACO Insulating Bushing, 6", Plastic (1424)
- RACO Locknut, 2", Steel, Non Ul (1198)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- Raco Conduit Fittings