Shop All Conduit Fittings
Raco
Reducing Washer, 2" to 1/2" Conduit Size
Mfr # 1375
Zoro # G5491319
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2" to 1/2"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1375
- Zoro # G5491319
- UPC # 050169013755
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1/2" |
Overall Length | 0.064 in |
Conduit Size (In.) | 2 x 1/2 |
Length | 0.064 in |
Trade Size | 2 to 1/2 in |
Height (In.) | 2.688 in |
Width | 2.688 in |
Height | 2.688 in |
Dimensions | 0.064 in x 2.688 in x 2.688 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Sub-Category | Installation Accessories |
Conduit Hole | 2" |
Material | Steel |
For Use With | Fittings and Enclosures |
Function | Reduce the Size of the Opening |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIEFENBACH DOUBLE WHEEL OTHER SENSOR (2N59-1R-200-45)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- ALLANSON 1092-S Gas Application (1092-S)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- Raco Conduit Fittings