Shop All Conduit Fittings
Raco
Reducing Washer, 2-1/2" to 2" Conduit Sz
Mfr # 1383
Zoro # G5491285
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2-1/2" to 2"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1383
- Zoro # G5491285
- UPC # 050169013830
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" to 2" |
Overall Length | 1/8 in |
Conduit Size (In.) | 2-1/2 x 2 |
Length | 0.125 in |
Width | 3.188 in |
Trade Size | 2-1/2 to 2 in |
Height (In.) | 3.188 in |
Height | 3.188 in |
Dimensions | 0.125 in x 3.188 in x 3.188 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 2-1/2" |
Function | Reduce the Size of the Opening |
For Use With | Fittings and Enclosures |
Material | Steel |
Sub-Category | Installation Accessories |
Application | Commercial Fittings |
Accessory Type | Reducing Washer |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2-1/2 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x4.12x4.38, Polyes (A644PHC)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- RACO 1/2 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 1 pc (3402-8)
- GAMPAK 49058 EMT 90 deg Compression Connector 0.75 in. (3066941)
- Raco Conduit Fittings