Shop All Conduit Fittings
Raco
Reducing Washer, 2-1/2" to 1" Conduit Sz
Mfr # 1380
Zoro # G5491258
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 2-1/2" to 1"
- Color Silver
- Overall Length 1/8 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1380
- Zoro # G5491258
- UPC # 050169013809
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" to 1" |
Overall Length | 1/8 in |
Conduit Size (In.) | 2-1/2 x 1 |
Length | 0.125 in |
Width | 3.188 in |
Trade Size | 2-1/2 to 1 in |
Height (In.) | 3.188 in |
Height | 3.188 in |
Dimensions | 0.125 in x 3.188 in x 3.188 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 2-1/2" |
For Use With | Fittings and Enclosures |
Material | Steel |
Sub-Category | Installation Accessories |
Function | Reduce the Size of the Opening |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2-1/2 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- LEVITON ELECTRICAL RECEPTACLES RENU 15A TR RCPT WALNUT BROWN (RER15-WB)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 10000 lb/Axle (DH-CP-7)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- RACO BUSHING 3" MALL IRON (1112)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Raco Conduit Fittings