Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/4" to 3/4" Conduit
Mfr # 1369
Zoro # G5491501
product price: $0.45
/ea
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 1-1/4" to 3/4"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1369
- Zoro # G5491501
- UPC # 050169013694
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" to 3/4" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/4 x 3/4 |
Length | 0.064 in |
Trade Size | 1-1/4 to 3/4 in |
Width | 1.969 in |
Height (In.) | 1.969 in |
Dimensions | 0.064 in x 1.969 in x 1.969 in |
Height | 1.969 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Material | Steel |
Conduit Hole | 1-1/4" |
Function | Reduce the Size of the Opening |
For Use With | Fittings and Enclosures |
Sub-Category | Installation Accessories |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/4 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO CONN 90D LIQ TITE 1/2"" (3422-8)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- Raco Conduit Fittings