Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/2" to 1-1/4" Conduit
Mfr # 1374
Zoro # G5491398
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 1-1/2" to 1-1/4"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1374
- Zoro # G5491398
- UPC # 050169013748
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 1-1/4" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/2 x 1-1/4 |
Length | 0.064 in |
Trade Size | 1-1/2 to 1-1/4 in |
Width | 2.156 in |
Height (In.) | 2.156 in |
Dimensions | 0.064 in x 2.156 in x 2.156 in |
Height | 2.156 in |
Details
Conduit Fitting Type | Washers |
Color | Silver |
Item | Reducing Washer |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Conduit Hole | 1-1/2" |
Material | Steel |
For Use With | Fittings and Enclosures |
Sub-Category | Installation Accessories |
Function | Reduce the Size of the Opening |
Application | Commercial Fittings |
Fitting Type | Washers |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/2 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Cable Clamps, Cable Clamp 3/16 (441-103)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 2 Pole, 347/600V AC, B Curve (BDL26030)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- RACO CONN 90D LIQ TITE 1/2"" (3422-8)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Bushing, 2-1/2", Insulated Mall Iron (1126)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- RACO Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4" (758)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- Raco Conduit Fittings