Shop All Conduit Fittings
Raco
Reducing Bushing, 2" to 3/4" Conduit Size
Mfr # 1153
Zoro # G5491249
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 2" to 3/4"
- Color Gray
Product Information
- Brand Raco
- MFR # 1153
- Zoro # G5491249
- UPC # 050169011539
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 3/4" |
Overall Length | 27/32 in |
Conduit Trade Size | 2 in x 3/4 in |
Length | 0.844 in |
Height (In.) | 2.328 in |
Thread Size | 2" to 3/4" |
Trade Size | 3/4 in, 2 in |
Width | 2.328 in |
Overall Width | 2 5/16 in |
Inside Diameter | 1.2 in |
Compatible Conduit Trade Size | 2 in to 3/4 in |
Outside Diameter | 2.32 in |
Overall Height | 2 5/16 in |
Reduction Size | 2 in to 3/4 in |
Dimensions | 0.844 in x 2.328 in x 2.328 in |
Height | 2.328 in |
Description
Reducing Bushing, Steel, Trade Size 3/4 in, 2 in, Overall Length 27/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 In. to 3/4 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 5/16 in, Overall Width 2 5/16 in, Weight 0.61 lb, Color Gray, Compatible Conduit Trade Size 2 in to 3/4 in, Connection Type Threaded, Inside Diameter 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Compression Connector, 2" Conduit (2918)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- Raco Conduit Fittings