Shop All Conduit Fittings
Raco
Reducing Bushing, 1-1/2" to 3/4" Conduit
Mfr # 1149
Zoro # G5491440
original price:
$7.05
10% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 1-1/2" to 3/4"
- Color Gray
Product Information
- Brand Raco
- MFR # 1149
- Zoro # G5491440
- UPC # 050169011492
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 3/4" |
Overall Length | 23/32 in |
Conduit Trade Size | 1 1/2 in x 3/4 in |
Length | 0.719 in |
Trade Size | 1 1/2 in, 3/4 in |
Width | 1-7/8 in |
Height (In.) | 1-7/8 in |
Thread Size | 1 1/2" to 3/4" |
Overall Height | 1 7/8 in |
Outside Diameter | 8 in |
Reduction Size | 1 1/2 in to 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in to 3/4 in |
Inside Diameter | 64 in |
Overall Width | 1 7/8 in |
Height | 1.875 in |
Dimensions | 0.719 in x 1.875 in x 1.875 in |
Description
Reducing Bushing, Steel, Trade Size 3/4 in, 1 1/2 in, Overall Length 23/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 3/4 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.35 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in to 3/4 in, Connection Type Threaded, Inside Diameter 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Covers And Flanges (PFBRFBL2)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- RACO Set Screw Coupling, Steel (2152)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Compression Coupling, 1-25/32" L (2823)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- Raco Conduit Fittings