Shop All Corner Brackets
Raco
Raco 813C 0.5 in. Rise Corner Square Box Cover - 4 in.
Mfr # 881273
Zoro # G504087382
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raco
- MFR # 881273
- Zoro # G504087382
- UPC # 94922114648
- Country of Origin United States
- Category Corner Brackets
Description
Features
- Corner Square Box Cover
- Size - 4 in.
- Type - Flat
- 0.5 in. Rise
- 2.625 in. Opening For A Single 30 To 60A Receptacle
- Conforms To New Code Requiring 4 Wires With Range And Dryer Applications
- Dimension - 4 x 4 x 0.06 in.
- Item Weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut W. Collar Hygienic Usit® D=M12, Stainless Steel 1.4404 Polished Ehedg (K1493.12)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- ILCO Ilco: Key Blanks, 1145L SCHLAGE (145L 145LS) (ILCO-1145L)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- NATIONAL HARDWARE Corner Brace Steel (N264-200)
- MIDWEST FASTENER 90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK (39426)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- NATIONAL HARDWARE Steel Mending Brace (N220-368)
- NATIONAL HARDWARE 1.5 in. H X 0.63 in. W X 0.08 in. D Zinc-Plated Steel Inside Corner Brace (N266-304)
- NATIONAL HARDWARE Brace Corner 7.1X1.5X1/8 Blk (N351-465)
- Raco Corner Brackets