Raco

Raco 128 Octagon Extension Ring; Steel - 4 x 1.5 in. Deep


product price: $16.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features
  • Octagon Extension Ring
  • Size - 4 x 1.5 in. Deep
  • Material - Steel
  • 4 Each 0.5 in. Knockouts
  • Capacity - 15.5 cu. in.
  • Dimension - 3.6 x 3.6 x 1.6 in.
  • Item Weight - 0.8 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.