Shop All Conduit Bodies & Covers
Raco
Pulling Elbow, 1" Hub Size, Zinc, Threaded
Mfr # 2654
Zoro # G5491766
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Elbow
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Zinc
- Conduit Outlet Body Style UB
Product Information
- Brand Raco
- MFR # 2654
- Zoro # G5491766
- UPC # 050169026540
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Outside Diameter | 1.55 in |
Thread Size | 1"-11 1/2 |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Inside Diameter | 1 in |
Overall Height | 2 1/16 in |
Overall Length | 1 1/2 in |
Overall Width | 3 7/8 in |
Width | 3.870 in |
Length | 1.52 in |
Height | 2.08 in |
Dimensions | 1.52 in x 3.87 in x 2.08 in |
Each - Width | 3.870 in |
Description
Pull Elbow, Zinc, Trade Size 1 in, Overall Length 1 1/2 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, UL 514B, For Use With RMC, For Conduit Type IMC, Overall Height 2 1/16 in, Overall Width 3 7/8 in, Weight 0.62 lb, Color Silver, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- POWERZONE Timer Indr 7Day Xhd 2Out Dgitl (TNDHD002)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4060404CHSS)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- Raco Conduit Bodies & Covers