Shop All Conduit Bodies & Covers
Raco
Pulling Elbow, 1" Hub Size, Zinc, Flat Back
Mfr # 2664RAC
Zoro # G5491687
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Elbow
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Zinc
- Conduit Outlet Body Style UB
Product Information
- Brand Raco
- MFR # 2664RAC
- Zoro # G5491687
- UPC # 050169026649
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 2 1/2 in |
Trade Size | 1 in |
Overall Length | 1 1/2 in |
Thread Size | 1"-11 1/2 |
Overall Width | 2 1/2 in |
Compatible Conduit Trade Size | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1.55 in |
Length | 1.5 in |
Width | 2.500 in |
Height | 2.5 in |
Each - Width | 2.500 in |
Dimensions | 1.5 in x 2.5 in x 2.5 in |
Description
Pull Elbow, Zinc, Trade Size 1 in, Overall Length 1 1/2 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, UL 514B, For Use With Enclosures, RMC, For Conduit Type IMC, RMC, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Weight 0.76 lb, Color Silver, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 33 Extension (EZD33E)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ50541)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- Raco Conduit Bodies & Covers