Shop All Conduit Fittings
Raco
Offset Nipple, Metallic, 2-9/16 In. L
Mfr # 1453
Zoro # G6215422
original price:
$5.50
23% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Color Gray
- Overall Length 2 9/16 in
Product Information
- Brand Raco
- MFR # 1453
- Zoro # G6215422
- UPC # 050169014530
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 9/16 in |
Conduit Trade Size | 3/4 in |
Length | 2.406 in |
Width | 1.188 in |
Thread Size | 3/4"-14 |
Height (In.) | 1.938 in |
Trade Size | 3/4 in |
Overall Height | 1 15/16 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 3/16 in |
Height | 1.938 in |
Dimensions | 2.406 in x 1.188 in x 1.938 in |
Description
Offset Nipple, Zinc, Trade Size 3/4 in, Overall Length 2 9/16 in, Finish Plain, Thread Size 3/4 In.-14, Thread Type NPS, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 15/16 in, Overall Width 1 3/16 in, Weight 0.13 lb, Color Gray, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474DU)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Noninsulated Connector, Straight (4722)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- EATON 1-1/2 In. Aluminum BR Conduit Hub (RH150P)
- Raco Conduit Fittings