Shop All Conduit Fittings
Raco
Noninsulated Connector, 3/8 In., 45 Deg
Mfr # 3441
Zoro # G1233811
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Product Information
- Brand Raco
- MFR # 3441
- Zoro # G1233811
- UPC # 050169034415
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 3/16 in |
Conduit Trade Size | 3/8 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.188 in |
Trade Size | 3/8 in |
Width | 1.188 in |
Height (In.) | 2-3/8 in |
Overall Width | 1 3/16 in |
Overall Height | 2 3/8 in |
Compatible Knockout Trade Size | 3/8 in |
Height | 2.375 in |
Dimensions | 1.188 in x 1.188 in x 2.375 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- Raco Conduit Fittings