Shop All Conduit Fittings
Raco
Noninsulated Connector, 1" Conduit Size
Mfr # 4724
Zoro # G5490996
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 1"
- Color Gray
Product Information
- Brand Raco
- MFR # 4724
- Zoro # G5490996
- UPC # 050169947241
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 2 5/16 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.32 in |
Height (In.) | 1.8 in |
Trade Size | 1 in |
Width | 1.800 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 1 13/16 in |
Overall Width | 1 13/16 in |
Height | 1.8 in |
Dimensions | 2.32 in x 1.8 in x 1.8 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- BRYANT Deluxe Cord Grip, Straight Male, .375-.500", 1/2" With Mesh (DC3712)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- RACO Bushing, 3/4", Insulated Mall Iron (1133)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- Raco Conduit Fittings