Shop All Conduit Fittings
Raco
Noninsulated Connector, 1-1/2 In., 90 Deg
Mfr # 3426
Zoro # G1580652
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/2"
- Color Gray
- Overall Length 2 13/16 in
- Insulated Non-Insulated
Product Information
- Brand Raco
- MFR # 3426
- Zoro # G1580652
- UPC # 050169034262
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 2 13/16 in |
Conduit Trade Size | 1 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.813 in |
Trade Size | 1 1/2 in |
Height (In.) | 5.063 in |
Width | 2.813 in |
Overall Width | 2 13/16 in |
Overall Height | 5 1/16 in |
Compatible Knockout Trade Size | 1 1/2 in |
Dimensions | 2.813 in x 2.813 in x 5.063 in |
Height | 5.063 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- RACO Insulating Bushing, 2-1/2", Plastic (1410)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- Raco Conduit Fittings