Shop All Conduit Fittings
Raco
NMSC Connector, 1-7/64" L, 1" Conduit
Mfr # 2864
Zoro # G5490600
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Style - Connector Straight
- Conduit Fitting Type Connector
- Material - Cable Connector Die Cast Zinc
- Box Connection 1 in MNPT
Product Information
- Brand Raco
- MFR # 2864
- Zoro # G5490600
- UPC # 050169028643
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/8 in |
Knockout Size | 1" |
UL/CSA NM/NMC Cable Size | 4 #12, 3 #12, 4 #10, 3 #8, 2 #6, 2 #4 |
Height (In.) | 1-3/8 in |
Thread Size | 1 in-11 1/2 |
Width | 1.940 in |
Trade Size | 1 in |
Cable Size - Anti-Short Bushing | 4 #12, 3 #12, 4 #10, 3 #10, 3 #8, 2 #8, 2 #6, 2 #4 |
Length | 1.11 in |
Overall Height | 1 3/8 in |
Overall Width | 1 15/16 in |
Dimensions | 1.11 in x 1.94 in x 1.375 in |
Cable Size | 4 #12, 3 #12, 4 #10, 3 #10, 3 #8, 2 #8, 2 #6, 2 #4 |
Height | 1.375 in |
Description
Threaded Metal Connector, Box Connection 1 in MNPT, For Use With 10/3, 10/4, 12/3, 12/4, 4/2, 6/2, 8/2, 8/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 5.19 mm, For Minimum Cable OD 2.05 mm, Overall Height 1 3/8 in, Overall Length 1 1/8 in, Overall Width 1 15/16 in, Thread Size 1 in-11 1/2, Thread Type NPSM, Trade Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- ABB 12x10 ENT Flex Tubing (12005-UPC)
- Raco Conduit Fittings