Shop All Conduit Fittings
Raco
Nipple, 3-1/2", Non-Insul Die Cast Znc
Mfr # 1674
Zoro # G3751671
product price: $25.29
/ea
Sold in multiples of 10 for $252.90
$252.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Overall Length 1.438 in
- Insulated No
- Features Rugged metallic construction; Additional sizes available
- Standards UL Listed,CSA Certified, UL 514B
Product Information
- Brand Raco
- MFR # 1674
- Zoro # G3751671
- UPC # 050169016749
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.438 in |
Length | 1.438 in |
Trade Size | 3-1/2 in |
Width | 4.266 in |
Height (In.) | 4.266 in |
Height | 4.266 in |
Dimensions | 1.438 in x 4.266 in x 4.266 in |
Details
Conduit Fitting Type | Nipple |
Insulated | No |
Item | Nipple,3-1/2",Non-Insul Die Cast Znc |
Features | Rugged metallic construction; Additional sizes available |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Insulation Type | Uninsulated |
Industry Standard(s) | UL 514B |
Fitting Type | Nipples |
Certified Listed | UL ListedCSA Certified |
Description
Nipple,3-1/2 In.,Non-Insul Die Cast Znc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL (6GNP5)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Set Screw Coupling, Steel (2152)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO EMT Conduit Fittings, Steel (2142)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- Raco Conduit Fittings