Shop All Electrical Box Hardware
Raco
Locknut, Locknut Accessory, Steel
Mfr # 1243
Zoro # G3670059
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Locknut
- Material Steel
- Length 0.2 in
- Width 1.29 in
- Conduit Size (In.) 3/4 in
Product Information
- Brand Raco
- MFR # 1243
- Zoro # G3670059
- UPC # 50169012437
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.2 in |
Width | 1.29 in |
Conduit Size (In.) | 3/4 in |
Overall Length | 3/16" |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 9/32 in |
Overall Height | 1 9/16 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Each - Width | 1.290 in |
Height | 1.58 in |
Dimensions | 0.2 in x 1.29 in x 1.58 in |
Size | 0.2 in x 1.29 in x 1.58 in |
Description
Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 3/4 in, Overall Length 3/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA C22.2 #18, UL 514B, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 9/16 in, Overall Width 1 9/32 in, Weight 0.05 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Bonding Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Module, ABS (Acrylonitrile butane styrene - Thermoplastic Polymer), Black (IMB1BK)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- ALLEN BRADLEY Input Module, POINT I/O, Analog, Voltage, 2 Channels, Open Style, DIN Mounted (1734-IE2V)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175)
- RACO Electrical Box, Pan Accessory, Steel, Ceiling Box (287)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- RACO Mud Ring, NOVAL Accessory, Square Box (899)
- RACO Floor Box Kit, NOVAL Accessory, 1 Gang, Box Covers (6239BP)
- Raco Electrical Box Hardware