Shop All Conduit Fittings
Raco
Locknut, 2-1/2", Steel, Non Ul
Mfr # 1197
Zoro # G3752730
Sold in multiples of 30 for $56.70
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Locknuts
- Overall Length 7/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Product Information
- Brand Raco
- MFR # 1197
- Zoro # G3752730
- UPC # 050169011973
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 7/32 in |
Length | 0.234 in |
Height (In.) | 2.469 in |
Width | 2.469 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 2 15/32 in |
Overall Height | 2 15/32 in |
Inside Diameter | 2.5 in |
Outside Diameter | 3.43 in |
Height | 2.469 in |
Dimensions | 0.234 in x 2.469 in x 2.469 in |
Details
Description
Locknut, Steel, Trade Size 2 1/2 in, Overall Length 7/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 2 15/32 in, Overall Width 2 15/32 in, Weight 0.12 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Inside Diameter 2.5 in, Outside Diameter 3.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- GAMPAK SERVICE ENTRANCE HEAD 1"" (02-51253)
- Raco Conduit Fittings