Shop All Strain Relief Connector
Raco
Liquidtight Connector, 4", Insul Dc Zinc
Mfr # 3526DC
Zoro # G3756160
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 4.051 in
- Fitting Type Connectors
- Environmental Conditions Wet Location
- Height 5.947 in
Product Information
- Brand Raco
- MFR # 3526DC
- Zoro # G3756160
- UPC # 050169916421
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 4.051 in |
Height | 5.947 in |
Width | 5.250 in |
Each - Width | 5.250 in |
Size | 4.051 in x 5.25 in x 5.947 in |
Dimensions | 4.051 in x 5.25 in x 5.947 in |
Trade Size | 4 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Conduit Type | Flexible Metal Conduit |
Configuration | Straight |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- AGASTAT 0.5-5SEC 120V-AC TIME DELAY RELAY (7012ABLL)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- Raco Strain Relief Connector