Shop All Strain Relief Connector
Raco
Liquidtight Connector, 3-1/2", Steel
Mfr # 3414
Zoro # G3754480
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Length 5.25 in
- Fitting Type Connectors
- Industry Standard(s) UL 514B
- Height 3.75 in
Product Information
- Brand Raco
- MFR # 3414
- Zoro # G3754480
- UPC # 050169034149
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 5.25 in |
Height | 3.75 in |
Each - Width | 5.250 in |
Width | 5.250 in |
Size | 5.25 in x 5.25 in x 3.75 in |
Trade Size | 3-1/2 in |
Dimensions | 5.25 in x 5.25 in x 3.75 in |
Details
Item | Liquidtight Connector,3-1/2",Steel |
Material | Steel/Malleable Iron |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Product Type | Commercial Fittings |
Configuration | Straight |
Standard | UL 514B |
Certified Listed | UL Listed;CSA Certified |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Conduit Type | Liquidtight |
Insulation Type | Uninsulated |
Environmental Conditions | Wet Location |
Features | Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- Raco Cord Grips