Shop All Strain Relief Connector
Raco
Liquidtight Connector, 2", Insul Dc Zinc
Mfr # 3518DC
Zoro # G3755311
product price: $9.69
/ea
Sold in multiples of 5 for $48.45
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.039 in
- Trade Size 2 in
- Height 3.164 in
- Each - Width 2.980 in
Product Information
- Brand Raco
- MFR # 3518DC
- Zoro # G3755311
- UPC # 050169980248
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.039 in |
Trade Size | 2 in |
Height | 3.164 in |
Each - Width | 2.980 in |
Size | 2.039 in x 2.98 in x 3.164 in |
Width | 2.980 in |
Dimensions | 2.039 in x 2.98 in x 3.164 in |
Details
Item | Liquidtight Connector,2",Insul Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Configuration | Straight |
Product Type | Commercial Fittings |
Insulation Type | Insulated |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,2 In.,Insul Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- Raco Cord Grips