Shop All Strain Relief Connector
Raco
Liquidtight Connector, 1/2", Dc Zinc
Mfr # 3402DC
Zoro # G3756249
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.407 in
- Size 1.407 in x 1.29 in x 1.383 in
- Configuration Straight
- Environmental Conditions Wet Location
Product Information
- Brand Raco
- MFR # 3402DC
- Zoro # G3756249
- UPC # 050169980057
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.407 in |
Size | 1.407 in x 1.29 in x 1.383 in |
Trade Size | 1/2 in |
Each - Width | 1.290 in |
Width | 1.290 in |
Height | 1.383 in |
Dimensions | 1.407 in x 1.29 in x 1.383 in |
Details
Item | Liquidtight Connector,1/2",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | Straight |
Environmental Conditions | Wet Location |
Conduit Type | Liquidtight |
Insulation Type | Uninsulated |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Standard | cULus Listed |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,1/2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOUQ230)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- Raco Strain Relief Connector