Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, Ins, 2-1/2", Steel
Mfr # 3550
Zoro # G3754532
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Length 3.938 in
- Fitting Type Connectors
- Certified Listed UL Listed;CSA Certified
- Conduit Type Liquidtight
Product Information
- Brand Raco
- MFR # 3550
- Zoro # G3754532
- UPC # 050169035504
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3.938 in |
Size | 3.938 in x 3.938 in x 9.188 in |
Trade Size | 2-1/2 in |
Each - Width | 3.938 in |
Dimensions | 3.938 in x 3.938 in x 9.188 in |
Width | 3.938 in |
Height | 9.188 in |
Details
Item | Liquidtight Conn,90,Ins,2-1/2",Steel |
Material | Steel/Malleable Iron |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Certified Listed | UL Listed;CSA Certified |
Conduit Type | Liquidtight |
Insulation Type | Insulated |
Environmental Conditions | Wet Location |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Product Type | Commercial Fittings |
Configuration | 90 Degrees |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Features | Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,Ins,2-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- Raco Strain Relief Connector