Shop All Strain Relief Connector
Raco
Liquid Tight Connector, 1/2in., Silver
Mfr # 3702-6
Zoro # G1520687
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.60 in
- Material Steel
- Color Silver
Product Information
- Brand Raco
- MFR # 3702-6
- Zoro # G1520687
- UPC # 050169370261
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.60 in |
Length - Box to End of Connector | 1 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 1-7/16" |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Each - Width | 1.188 in |
Trade Size | 1/2 in |
Dimensions | 1.469 in x 1.188 in x 1.188 in |
Size | 1.469 in x 1.188 in x 1.188 in |
Height | 1.188 in |
Width | 1.188 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.50 in to 0.60 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- Raco Strain Relief Connector