Shop All Strain Relief Connector
Raco
Liquid Tight Connector, 1/2in., Silver
Mfr # 3702-1
Zoro # G1207516
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.12 in to 0.25 in
- Material Steel
- Color Silver
Product Information
- Brand Raco
- MFR # 3702-1
- Zoro # G1207516
- UPC # 050169944264
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.12 in to 0.25 in |
Length - Box to End of Connector | 15/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 1-7/16" |
Form Size | F1 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1.453 in x 1.063 in x 1.063 in |
Each - Width | 1.063 in |
Dimensions | 1.453 in x 1.063 in x 1.063 in |
Width | 1.063 in |
Height | 1.063 in |
Trade Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.12 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Raco Cord Grips