Shop All Enclosure Parts
Raco
Knock Out Seal, 2" Conduit Size, 0.37" D
Mfr # 1048
Zoro # G5491145
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sub-Category Installation Accessories
- Function Covers Exposed Knockout Holes
- Depth 0.37 in
- Conduit Size (In.) 2
Product Information
- Brand Raco
- MFR # 1048
- Zoro # G5491145
- UPC # 050169010488
- Country of Origin India
- Category Enclosure Parts
Dimensions
Depth | 0.37 in |
Conduit Size (In.) | 2 |
Width | 2.67 in |
Length | 2.67 in |
Length (Straight Wireway) | 2.67 in |
Dimensions | 0.387 in x 2.68 in x 2.68 in |
Height | 2.68 in |
Each - Width | 2.680 in |
Trade Size | 2 in |
Size | 0.387 in x 2.68 in x 2.68 in |
Description
Knockout Plug, Installation Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Enclosures, Covers Exposed Knockout Holes Function, Corrosion Resistant, Length 2.67 in, Width 2.67 in, Depth 0.37 in, Number of Gangs 0, Conduit Size (In.) 2, Number of 1/2 In. Side Knockouts 0, Round Design, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (5211-MP23DA/GxE1)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- Raco Enclosure Parts