Shop All Enclosure Parts
Raco
Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D
Mfr # 1045
Zoro # G5491160
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sub-Category Installation Accessories
- For Use With Electrical Boxes and Enclosures
- Color Silver
- Function Covers Exposed Knockout Holes
Product Information
- Brand Raco
- MFR # 1045
- Zoro # G5491160
- UPC # 050169010457
- Country of Origin India
- Category Enclosure Parts
Dimensions
Conduit Size (In.) | 1-1/4 |
Depth | 0.34 in |
Length | 1.81 in |
Width | 1.81 in |
Length (Straight Wireway) | 1.81 in |
Dimensions | 0.339 in x 1.89 in x 1.89 in |
Size | 0.339 in x 1.89 in x 1.89 in |
Trade Size | 1-1/4 in |
Height | 1.89 in |
Each - Width | 1.890 in |
Description
Knockout Plug, Installation Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Enclosures, Covers Exposed Knockout Holes Function, Corrosion Resistant, Length 1.81 in, Width 1.81 in, Depth 0.34 in, Number of Gangs 0, Conduit Size (In.) 1-1/4, Number of 1/2 In. Side Knockouts 0, Round Design, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene (2514000)
- HUBBELL WIRING DEVICE-KELLEMS CS8364CA34 (CS8364CA34)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- Raco Enclosure Parts