Shop All Conduit Fittings
Raco
Insulating Bushing, 35/64" L, 2" Conduit
Mfr # 1408
Zoro # G5493120
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Gray
- Overall Length 17/32 in
Product Information
- Brand Raco
- MFR # 1408
- Zoro # G5493120
- UPC # 050169014080
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 17/32 in |
Conduit Trade Size | 2 in |
Length | 0.54 in |
Trade Size | 2 in |
Height (In.) | 2.64 in |
Thread Size | 2"-11 1/2 |
Width | 2.640 in |
Overall Width | 2 5/8 in |
Compatible Conduit Trade Size | 2 in |
Outside Diameter | 2.64 in |
Overall Height | 2 5/8 in |
Inside Diameter | 1.95 in |
Height | 2.64 in |
Dimensions | 0.54 in x 2.64 in x 2.64 in |
Description
Insulating Bushing, Plastic, Trade Size 2 in, Overall Length 17/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 5/8 in, Overall Width 2 5/8 in, Weight 0.03 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Clamp, Inside Diameter 1.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- NVENT HOFFMAN Handle Kit, Handle Kit Accessory, Aluminum (CHDLK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20P, Screw Terminal, Black and White (HBL2361)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Compression Connector, 2-1/4" L (2916RT)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- Raco Conduit Fittings