Shop All Conduit Fittings
Raco
Insulated Connector, 3/4 In., 45 Deg
Mfr # 3563
Zoro # G3495177
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Product Information
- Brand Raco
- MFR # 3563
- Zoro # G3495177
- UPC # 050169035634
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 5/8 in |
Conduit Trade Size | 3/4 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.625 in |
Trade Size | 3/4 in |
Height (In.) | 2.813 in |
Width | 1-5/8 in |
Overall Width | 1 5/8 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Height | 2 13/16 in |
Dimensions | 1.625 in x 1.625 in x 2.813 in |
Height | 2.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- Raco Conduit Fittings