Shop All Conduit Fittings
Raco
Insulated Connector, 3 In., 90 Deg
Mfr # 3552
Zoro # G2808827
original price:
$229.00
32% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3"
- Color Gray
Product Information
- Brand Raco
- MFR # 3552
- Zoro # G2808827
- UPC # 050169035528
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 4 3/4 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3 in |
Length | 4.75 in |
Height (In.) | 10-5/8 in |
Width | 4-3/4 in |
Trade Size | 3 in |
Overall Width | 4 3/4 in |
Overall Height | 10 5/8 in |
Compatible Knockout Trade Size | 3 in |
Dimensions | 4.75 in x 4.75 in x 10.625 in |
Height | 10.625 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (NI2-G08K-AP6X-V1131)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- RACO Compression Connector, 2-1/4" L (2916RT)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- Raco Conduit Fittings