Shop All Conduit Fittings
Raco
Insulated Connector, 2-1/2" Conduit Size
Mfr # 3520
Zoro # G5490941
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2-1/2"
- Color Gray
Product Information
- Brand Raco
- MFR # 3520
- Zoro # G5490941
- UPC # 50169035207
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 3 15/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 2 1/2 in |
Length | 3.938 in |
Width | 3.938 in |
Trade Size | 2 1/2 in |
Height (In.) | 3.563 in |
Overall Width | 3 15/16 in |
Overall Height | 3 9/16 in |
Compatible Knockout Trade Size | 2 1/2 in |
Height | 3.563 in |
Dimensions | 3.938 in x 3.938 in x 3.563 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 110-120V-AC 60A AMP AC CONTACTOR (A40-30-10)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Set Screw Coupling, Steel (2150)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- Raco Conduit Fittings