Shop All Conduit Fittings
Raco
Insulated Connector, 1 In., Malleable Iron
Mfr # 3514RAC
Zoro # G2864461
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Product Information
- Brand Raco
- MFR # 3514RAC
- Zoro # G2864461
- UPC # 050169944141
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 15/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 in |
Length | 1.938 in |
Trade Size | 1 in |
Width | 1.938 in |
Height (In.) | 2.188 in |
Overall Width | 1 15/16 in |
Overall Height | 2 3/16 in |
Compatible Knockout Trade Size | 1 in |
Height | 2.188 in |
Dimensions | 1.938 in x 1.938 in x 2.188 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- RACO Rigid Compression Coupling, 5-23/32 In. L (1832)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Set Screw Coupling, Steel (2152)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- Raco Conduit Fittings