Shop All Conduit Fittings
Raco
Grounding Connector, 1-1/2 In., Nylon
Mfr # 3516-3
Zoro # G0588524
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/2"
- Color Gray
Product Information
- Brand Raco
- MFR # 3516-3
- Zoro # G0588524
- UPC # 050169944172
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 2 3/16 in |
Conduit Trade Size | 1 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.172 in |
Width | 2.407 in |
Height (In.) | 2.407 in |
Trade Size | 1 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Overall Height | 2 13/32 in |
Overall Width | 2 13/32 in |
Height | 2.407 in |
Dimensions | 2.172 in x 2.407 in x 2.407 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- RACO Noninsulated Connector, Multi-Angle (4733)
- SIEMENS LOAD CENTER HUB 1"" (ECHA100)
- Raco Conduit Fittings