Shop All Ground Rods & Clamps
Raco
Ground Clamp, Conduit Size 1/2 to 1 In
Mfr # 2504
Zoro # G0642311
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Length 0.75 in
- Wire Size - Grounding 10 AWG Solid to 2 AWG Stranded
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Product Information
- Brand Raco
- MFR # 2504
- Zoro # G0642311
- UPC # 050169025048
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Length | 0.75 in |
Wire Size - Grounding | 10 AWG Solid to 2 AWG Stranded |
Conductor Size | 10 Solid to 2 Stranded |
Rod Dia. | 0.6875" to 1.3125" |
Grounding Wire Size | 10 AWG SOL to 2 AWG STR |
For Minimum Ground Conductor Wire Size | 10 AWG |
Overall Width | 2 1/4 in |
Overall Height | 2 5/16 in |
For Maximum Ground Conductor Wire Size | 2 AWG |
Overall Length | 3/4 in |
Height | 2.313 in |
Width | 2.281 in |
Each - Width | 2.281 in |
Dimensions | 0.75 in x 2.25 in x 2.313 in |
Description
Grounding Connector, Grounding Wire Size 10 AWG SOL to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Corrosion Resistance, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Conduit, Ground Rods, Grounding Wire, Water Pipes, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL 514B, UL Listed, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT (1DM401)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- Raco Ground Rods & Clamps