Shop All Conduit Fittings
Raco
Grnd Bushng, Layin Lug, 1", Insl Mall Irn
Mfr # 1214
Zoro # G3750868
product price: $2.69
/ea
Sold in multiples of 50 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 31/32 in
- Finish Zinc Plated
- Connection Grounding
Product Information
- Brand Raco
- MFR # 1214
- Zoro # G3750868
- UPC # 050169012147
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 31/32 in |
Length | 0.969 in |
Height (In.) | 2-1/8 in |
Width | 1-3/4 in |
Trade Size | 1 in |
Dimensions | 0.969 in x 1.75 in x 2.125 in |
Height | 2.125 in |
Description
Bushing, Iron, Overall Length 31/32 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO 3/4 Conduit Connector (4723)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- Raco Conduit Fittings