Shop All Conduit Fittings
Raco
Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron
Mfr # 1213
Zoro # G3752380
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 3/4 in
- Finish Zinc Plated
- Connection Grounding
Product Information
- Brand Raco
- MFR # 1213
- Zoro # G3752380
- UPC # 050169012130
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3/4 in |
Length | 0.75 in |
Trade Size | 3/4 in |
Width | 1.406 in |
Height (In.) | 1.782 in |
Height | 1.782 in |
Dimensions | 0.75 in x 1.406 in x 1.782 in |
Description
Bushing, Iron, Overall Length 3/4 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-NA-SP)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- RACO BUSHING 3" MALL IRON (1112)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- Raco Conduit Fittings