Shop All Conduit Fittings
Raco
EMT Set Screw Connector, Steel
Mfr # 2160
Zoro # G6088214
original price:
$21.48
19% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray, Yellow
- Overall Length 2 15/16 in
Product Information
- Brand Raco
- MFR # 2160
- Zoro # G6088214
- UPC # 050169021606
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 15/16 in |
Conduit Trade Size | 2 1/2 in |
Length | 2.875 in |
Height (In.) | 3-3/4 in |
Trade Size | 2 1/2 in |
Width | 3.560 in |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 2.875 in x 3.56 in x 3.75 in |
Height | 3.75 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 2 1/2 in, Overall Length 2 15/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 1.4 lb, Color Gray, Yellow, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- MERSEN Semiconductor Fuse, A120X Series, 30A, Fast-Acting, 1200V AC, Ferrule (A120X30-1)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Noninsulated Connector, Multi-Angle (4733)
- FISHER MFG Fisher, 2 Each 1/2" Stainless Steel Elbows, Stainless Steel (71447)
- Raco Conduit Fittings