Shop All Conduit Fittings
Raco
Emt Set Screw Conn, 2-1/2", Dc Zinc
Mfr # 2640
Zoro # G3754298
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 3/32 in
Product Information
- Brand Raco
- MFR # 2640
- Zoro # G3754298
- UPC # 050169026403
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/32 in |
Length | 3.09 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Height (In.) | 3.33 in |
Width | 3.290 in |
Compatible Conduit Trade Size | 2 1/2 in |
Height | 3.33 in |
Dimensions | 3.09 in x 3.29 in x 3.33 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 2 1/2 in, Overall Length 3 3/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.86 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- HALEX Clamp Connector, Zinc (05103B)
- Raco Conduit Fittings