Shop All Conduit Fittings
Raco
Emt Offset Conn, 1/2", Die Cast Zinc
Mfr # 1762
Zoro # G3753141
product price: $4.29
/ea
Sold in multiples of 50 for $214.50
$214.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 2.094 in
- Connection Set-Screw
- Features Rugged metallic construction ensures mechanical protection; UL Listed; CSA; Available in trade sizes of 1/2 in. through 4 in.
Product Information
- Brand Raco
- MFR # 1762
- Zoro # G3753141
- UPC # 050169017623
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.094 in |
Length | 2.094 in |
Height (In.) | 1.32 in |
Width | 1.040 in |
Trade Size | 1/2 in |
Height | 1.32 in |
Dimensions | 2.094 in x 1.04 in x 1.32 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Item | Offset Connection |
Features | Rugged metallic construction ensures mechanical protection; UL Listed; CSA; Available in trade sizes of 1/2 in. through 4 in. |
Standards | UL Listed,CSA Certified |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Connector Type | Set-Screw |
Certified Listed | UL ListedCSA Certified |
Conduit Type | EMT |
Fitting Type | Connectors |
Description
Offset Connection, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 25A, 32V AC (AGU-25)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- RACO LOCKNUT 1" STEEL (1004)
- Raco Conduit Fittings