Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 4"
Mfr # 2186RAC
Zoro # G3755558
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid/IMC
- Color White
- Overall Length 1.23 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Product Information
- Brand Raco
- MFR # 2186RAC
- Zoro # G3755558
- UPC # 050169021866
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.23 in |
Length | 1.23 in |
Trade Size | 4 in |
Height (In.) | 4.8 in |
Width | 4.800 in |
Dimensions | 1.23 in x 4.8 in x 4.8 in |
Height | 4.8 in |
Details
For Conduit Type | EMT, Rigid/IMC |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Material | Polyethylene |
Standards | NEC Compliant |
Conduit Type | EMTRigid/IMC |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- Raco Conduit Fittings