Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 1"
Mfr # 2174RAC
Zoro # G3755488
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 0.635 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Product Information
- Brand Raco
- MFR # 2174RAC
- Zoro # G3755488
- UPC # 050169021743
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.635 in |
Length | 0.635 in |
Trade Size | 1 in |
Width | 1.300 in |
Height (In.) | 1.3 in |
Dimensions | 0.635 in x 1.3 in x 1.3 in |
Height | 1.3 in |
Details
For Conduit Type | EMT |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Standards | NEC Compliant |
Material | Polyethylene |
Conduit Type | EMT |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT 33" L, 3/16" W, natural Metal Stainless Steel Cable Tie, Package quantity: 100 (MLT10S-CP316)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- Raco Conduit Fittings