Shop All Conduit Fittings
Raco
EMT Compression Connector, 2-43/64 In. L
Mfr # 2840
Zoro # G6202296
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 21/32 in
Product Information
- Brand Raco
- MFR # 2840
- Zoro # G6202296
- UPC # 050169028407
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 21/32 in |
Conduit Trade Size | 2 1/2 in |
Length | 2.703 in |
Width | 3.156 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-8 |
Height (In.) | 3.156 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 3 1/8 in |
Overall Height | 3 1/8 in |
Height | 3.156 in |
Dimensions | 2.703 in x 3.156 in x 3.156 in |
Description
Compression Conduit Connector, Zinc, Trade Size 2 1/2 in, Overall Length 2 21/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 2 1/2 In.-8, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 1/8 in, Overall Width 3 1/8 in, Weight 1.04 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- CANTEX Primer & Cleaner, Low VOC, 16 Oz, Purple (7211302)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- Raco Conduit Fittings