Shop All Conduit Fittings
Raco
EMT COMPR CPLNG"SUL 1" DIE CAST ZINC
Mfr # 2834
Zoro # G4282026
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 1/2 in
Product Information
- Brand Raco
- MFR # 2834
- Zoro # G4282026
- UPC # 050169028346
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1 in |
Length | 1.516 in |
Thread Size | 1"-11 1/2 |
Width | 1.406 in |
Height (In.) | 1.406 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.406 in |
Dimensions | 1.516 in x 1.406 in x 1.406 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1 in, Overall Length 1 1/2 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.2 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- Raco Conduit Fittings