Shop All Conduit Fittings
Raco
Emt Compr Coupling, Raintight, 3-1/2, Steel
Mfr # 2954RT
Zoro # G3756468
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 5.419 in
- Connection Compression
- Features Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.
Product Information
- Brand Raco
- MFR # 2954RT
- Zoro # G3756468
- UPC # 050169501108
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5.419 in |
Length | 5.419 in |
Width | 4.585 in |
Height (In.) | 4.8 in |
Trade Size | 3-1/2 in |
Dimensions | 5.419 in x 4.585 in x 4.8 in |
Height | 4.8 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Connection | Compression |
Item | Emt Compr Coupling,Raintight,3-1/2,Steel |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in. |
Standards | cULus Listed, UL 514B |
Material | Steel |
Application | Commercial Fittings |
Connector Type | Compression |
Conduit Type | EMT |
Industry Standard(s) | UL 514B |
Fitting Type | Couplings |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Description
Emt Compr Coupling,Raintight,3-1/2,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270VH)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- Raco Conduit Fittings