Shop All Conduit Fittings
Raco
Emt Compr Coupling, Raintight, 2-1/2, Steel
Mfr # 2950RT
Zoro # G3756413
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 3/4 in
Product Information
- Brand Raco
- MFR # 2950RT
- Zoro # G3756413
- UPC # 050169501085
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/4 in |
Length | 4.749 in |
Conduit Trade Size | 2 1/2 in |
Height (In.) | 3.62 in |
Trade Size | 2 1/2 in |
Width | 3.440 in |
Overall Width | 3 7/16 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Height | 3 19/32 in |
Height | 3.62 in |
Dimensions | 4.749 in x 3.44 in x 3.62 in |
Description
Compression Conduit Coupling, Steel, Trade Size 2 1/2 in, Overall Length 4 3/4 in, Finish Zinc Plated, Compatible Conduit Type EMT, Thread Type UNS, Conduit Fitting Type Coupling, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 3 19/32 in, Overall Width 3 7/16 in, Weight 1.76 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE FIBER OPTIC AMPLIFIER 24V-DC OTHER SENSOR (FS-N12N)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO Locknut, 5 ", Steel (1020)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- Raco Conduit Fittings