Shop All Conduit Fittings
Raco
EMT COMPR CONNECTOR 3/4" STEEL
Mfr # 2903
Zoro # G4282279
Sold in multiples of 25 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 1.28 in
- Connection Compression
- Insulated No
Product Information
- Brand Raco
- MFR # 2903
- Zoro # G4282279
- UPC # 050169029039
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1.28 in |
Length | 1.28 in |
Height (In.) | 0.394 in |
Width | 1.280 in |
Trade Size | 3/4 in |
Dimensions | 1.28 in x 1.28 in x 0.394 in |
Height | 0.394 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Insulated | No |
Item | Connector |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; cULus; Available in trade sizes of 1/2 in. through 4 in. |
Connector Type | Compression |
Material | Steel |
Insulation Type | Uninsulated |
Application | Commercial Fittings |
Standards | cULus Listed, UL 514B |
Industry Standard(s) | UL 514B |
Conduit Type | EMT |
Item Type | 4D |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- Raco Conduit Fittings