Shop All Conduit Fittings
Raco
EMT COMPR CONNECTOR 1-1/4" STEEL
Mfr # 2905
Zoro # G4281886
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 1/8 in
Product Information
- Brand Raco
- MFR # 2905
- Zoro # G4281886
- UPC # 050169029053
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.1 in |
Height (In.) | 2.04 in |
Trade Size | 1 1/4 in |
Width | 2.040 in |
Overall Height | 2 1/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 1/32 in |
Height | 2.04 in |
Dimensions | 2.1 in x 2.04 in x 2.04 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 1/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/32 in, Overall Width 2 1/32 in, Weight 0.39 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JLS250)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- ABB REDUCING WASHER 1-3/4 (96832)
- Raco Conduit Fittings